Beli roller guide roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- H.H.H. Sash Roller Type Bolt on BlockDeskripsi:-Simple and inexpensive fixed pulleys.-Can be installed in a narrow place.-As cargo handling/transporting work and rope guide.atribut:
- Basic Working Load: 0.125t
- A: 70mm
- B: 100mm
- Maximum working rope diameter: 8mm
- Dimensions c: 35mm
- Number of Wheels: 1
- Wheel Diameter (mm): 50mm
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- XANDER Wheel Black Square Rims (Roda Pagar Gerbang)atribut:
- Material: Steel
- Yokoduna Roller, Guide Rolleratribut:
- Material: Nylon
- Mass (g /package): 110
- Purpose of Use: For single rail gate.
- BANDO Bancoran Bearing Light Load L 100 TypeDeskripsi:It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: Brown
- Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)Deskripsi:Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- INA Needle Roller Bearings Series NKIS40Deskripsi:Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.atribut:
- F (mm): 50
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 65
- Width B (mm): 22
- Daiken Sliding Wheel Hanger (Roda Geser Gantung)atribut:
- Item Name: Tool double wheels
- THK Separable Type Roller Follower Nast ZZ (without Seal with Side Plate Cylindrical Outer Ring)Deskripsi:Roller follower is a compact and rigid bearing that incorporates needle bearings inside and is used as a cam plate or linear motion guide roller. Since the outer ring rotates while coming into direct contact with the mating face, it is made thick and designed to withstand impact load. Since the needle roller with precision cage is incorporated inside the outer ring, skew can be prevented, excellent rotation performance can be obtained, and it can withstand high speed rotation sufficiently.Useable: Machine parts of automatic machines, dedicated machines, various conveying devices, conveyors, bookbinding machines, tool changing equipment of machining centers, pallet changer, automatic painting machine, sliding fork of automatic warehouseatribut:
- Material: Carbon steel
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
Daftar Harga roller guide roller Terbaru October 2026
| H.H.H. Sash Roller Type Bolt on Block | Rp599.900 |
| TRUSCO Best Roller for Light Duty | Rp84.900 |
| XANDER Wheel Black Square Rims (Roda Pagar Gerbang) | Rp129.900 |
| Yokoduna Roller, Guide Roller | Rp309.900 |
| BANDO Bancoran Bearing Light Load L 100 Type | Rp229.900 |
| Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif) | Rp189.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| TEKIRO Hydraulic Jack (Dongkrak Hidrolik) | Rp609.900 |
| INA Needle Roller Bearings Series NKIS40 | Rp929.900 |
| Daiken Sliding Wheel Hanger (Roda Geser Gantung) | Rp229.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)
/9oP103458348-1.jpg)

/BANDO%20Bancoran%20Bearing%20Light%20Load%20L%20100%20Type/P102362530-1.jpg)
/P102085455-2.jpg)

/P101003976-4.jpg)

/edP102020517-3.jpg)
/P102543375-1.jpg)
/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/BANDO%20Bancoran%20Bearing%20Light%20Load/P102361540-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)